Add More Items
View All Quick Selects
Below you can add an image for 'aluminum conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 1-1/2" Trade Size
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$580.11
Each
3 Al Conduit
$6,270.49
Per 100
4" Aluminum Cond Coupling
$21,226.11
1/2X6 Al Nipple
$4,444.15
1-1/2X4 Al Nipple
$6,317.24
1-1/2X5 Al Nipple
$6,448.94
1-1/4X6 Al Nipple
$5,856.42
1/2X3 Al Nipple
$3,803.72
3X8 Al Nipple
$18,662.63
1-1/2X3-1/2 Al Nipple
$5,448.92
12-3 Solid Black, Red, White - Ac-Lite® Plain Interlocked Aluminum Armor - Type Ac - 250' Coil
$688.96
Per 1,000 Feet
Eaton Crouse-Hinds Series Evi Mounting Module, Copper-Free Aluminum, Ceiling and Wall Box Mount, 1"
$851.54
S3-3 Stranded Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 100' Coil, Type MC
$7,464.92
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
$6.63
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$2,254.26
$1,653.89
$965.26
Per 1,000
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, C Shape, 4"
$21,687.99
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1/2"
$30.38
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, 4"
$26,447.14
20
Popularity
Default